Beli Spindle Bor Duduk di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  2. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  3. KRISBOW Drilling Machine Automatic Feeder (Mesin Bor Duduk)
    Mulai

    Rp21.999.900

    KRISBOW Drilling Machine Automatic Feeder (Mesin Bor Duduk)
    atribut:
    • Spindle Speed Step: 6
    • T-Slot Base Size (mm): 14
    • T-Slot Table Size (mm): 14
  4. KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)
    Mulai

    Rp92.999.900

    KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)
    atribut:
    • Max. Face Mill Capacity (mm): 100
    • Spindle Drive: Gear Head
    • Spindle Speed Step: 6
  5. TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp3.199.900

    TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)
    atribut:
    • Accessories: Hook Spanner
    • Clutching Capability (mm): 0.5 to 13
    • Deflection Accuracty (mm): 5/100 or Less
    • Outside Diameter (mm): 50.5
    • Pricision (mm): 0.05
    • Specifications: with Hook Spanner
  6. METABO Impact Drill (Mesin Bor Beton)
    Mulai

    Rp4.299.900

    METABO Impact Drill (Mesin Bor Beton)
    Deskripsi:
    -Vario (V)-Electronics for working at customised speeds to suit various application materials -Thumbwheel for Speed Preselection -Forward and reverse rotation -Spindle with hexagonal recess for screwdriver bits for working without chuck
  7. METABO Cordless Drill
    Mulai

    Rp10.999.900

    METABO Cordless Drill
    Deskripsi:
    -Brushless drill/screwdriver with maximum power for demanding applications -Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -Precision Stop: electronic torque control with increased precision for accurate and intricate working -Spindle with hexagonal recess for screwdriver bits for working without chuck -Collar (phi 43 mm) for versatile use -Integrated working light to illuminate the contact area -Robust die cast aluminium gear housing for optimum heat dissipation and long service life -Handy belt hook and bit holder can be fixed either on the right or left side -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.
    atribut:
    • Battery Voltage (V): 18
  8. KRISBOW Mesin Bor Bobok Kayu Chisel
    Mulai

    Rp23.999.900

    KRISBOW Mesin Bor Bobok Kayu Chisel
    atribut:
    • Motor (V/Hz/W): 220/ 50/ 750
    • Slot (mm): 46188
    • Chuck Bore (mm): Ø16
    • Drill Chuck Capacity (mm): 3-16
    • Max. Mortising Depth (mm): 76
    • Chisel to Table (mm): 210
    • Dimensions (mm): 400x460x1450
    • Spindle Speed (rpm): 1400
    • Table Size (mm): 400x150
  9. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  10. WISON Mesin Bor Kayu (Mesin Bor Magnetik)
    Mulai

    Rp5.299.900

    WISON Mesin Bor Kayu (Mesin Bor Magnetik)
    atribut:
    • Max Width of Slot Mortising (mm): 16
    • Motor (V): 220
    • Power (W): 550
    • Size Working Table (mm): 200x120
    • Spindle Speed (rpm): 2860
  11. Mitutoyo Digital Outside Micrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  12. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp949.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  13. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  14. Mitutoyo Feeler Gauge (Pengukur Celah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp769.900

    Mitutoyo Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
  15. METABO Mitre Saw
    Mulai

    Rp7.699.900

    METABO Mitre Saw
    Deskripsi:
    -Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
  16. KRISBOW Mesin Bubut CNC
    Mulai

    Rp879.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
Daftar Harga Spindle Bor Duduk Terbaru November 2026
KRISBOW Mesin Bor DudukRp2.199.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp109.900
KRISBOW Drilling Machine Automatic Feeder (Mesin Bor Duduk)Rp21.999.900
KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)Rp92.999.900
BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)Rp2.299.900
TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)Rp3.199.900
KRISBOW Cordless Impact Drill (Mesin Bor Beton Baterai)Rp999.900
METABO Impact Drill (Mesin Bor Beton)Rp4.299.900
HiKOKI Cordless Drill Driver (Mesin Bor Baterai)Rp1.099.900
METABO Cordless DrillRp10.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)